References
GISS Cutline:880972
Rubix:207A2113


Technical specifications
| Drilling diameter | 8.33 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 117 mm |
Product details : CUTLINE 880972 HSS CO5 JOBBER DRILL GOLD FINISH 21/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
| Drilling diameter | 8.33 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 117 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 4.09 excl. VAT
/ Each
£ 4.91 incl. VAT
- In stock: Next day delivery