SANDVIK 860.1-0410-018A1-PMP1BM SC DRILLS CORODRILL 8151111

Drill

See technical information

References

Sandvik Coromant:860.1-0410-018A1-PM P1BM
Rubix:317A4284
Manufacturer :8151111
EAN:7323226353471
brand logo

Technical specifications

Drilling diameter4.1 mm
Total length66 mm
Length of cut24 mm
See all Specifications

Product details : SANDVIK 860.1-0410-018A1-PMP1BM SC DRILLS CORODRILL 8151111


Solid carbide drill CoroDrill® 860-PM

Technical specifications


Attributes
Drilling diameter4.1 mm
Total length66 mm
Length of cut24 mm
Shank typecylindrical
Din standarddin 6535 ha
Coatingtialsin + tisin
Toleranceh8
Ratio of diameter to length of drill hole3.170732
Angle of helix29.7898 °
Sharpeningha
Internal coolingyes
Direction of cuttingright
Machining materialsteel
Cutting materialcarbide
Tip angle147 °
Tail diameter6 mm
£ 162.00 excl. VAT
/ Each
£ 194.40 incl. VAT
  • Usually arrives within 14 working days