Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880971 HSS CO5 JOBBER DRILL GOLD FINISH 5/16
CUTLINE 880971 HSS CO5 JOBBER DRILL GOLD FINISH 5/16
Drill HSSE5 Gold
References
giss cutline:
880971
rubix:
207A2112
Technical specifications
Drilling diameter
7.94
mm
Total length
75
mm
Length of cut
117
mm
Product details
Technical specifications
Product details : CUTLINE 880971 HSS CO5 JOBBER DRILL GOLD FINISH 5/16
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
7.94
mm
Total length
75
mm
Length of cut
117
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.78
excl. VAT
/
Each
£
12.94
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 8.3MM
GUHRING 00245 065.000 TWIST DRILLS
TITEX A1547-4.6 JOBBER DRILLS HSS/HSS-E 5062192
TITEX A1154TFT-13.3 DRILLS TYP VA INOX 5200061
TITEX A1211TIN-6.1 JOBBER DRILLS HSS/HSS-E 5058952
GUHRING 00502 004.760 GT80/100 DRILLS 9005020047600
GUHRING 00206 001.980 HSS/HSCO COATED DRILLS 9002060019800
DORMER A7777.6 JOBBER DRILL 5971251
GUHRING 00217 002.250 STANDARD HSS DRILLS 9002170022500
GUHRING 00654 018.000 STANDARD HSS COATED DRIL 9006540180000
TITEX A1148-NO9 DEEP HOLE DRILLS HSS-E TYPE UFL 5057109
DORMER A12517/64X500 A125 17/64 X 460 ST LONG SERIES DRILL 5968667
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 11.8 861007
DEWALT DT5046-QZ EXTREME METAL DRILL BIT 5.0MM
GUHRING 00235 006.800 TWIST DRILLS