Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1211TIN-6.1 JOBBER DRILLS HSS/HSS-E 5058952
TITEX A1211TIN-6.1 JOBBER DRILLS HSS/HSS-E 5058952
Twist Drill
References
walter titex:
A1211TIN-6.1
rubix:
276A2453
manufacturer :
5058952
ean:
4031132078397
Technical specifications
Drilling diameter
6.1
mm
Product details
Technical specifications
Product details : TITEX A1211TIN-6.1 JOBBER DRILLS HSS/HSS-E 5058952
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
Drilling diameter
6.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.20
excl. VAT
/
Each
£
9.84
incl. VAT
Usually arrives within 14 working days
Select variants (91)
Add to cart
Check our products from related categories
CUTLINE 880954 HSS CO5 JOBBER DRILL GOLD FINISH 1/16
TITEX Z3216-6-10 TITEX TOOL SETS 5073971
DORMER A90013.0 JOBBER DRILL 13.00 MM 5971429
DORMER A5535.5 5971554
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 7.5 862178
SPARTEX 863971 3.7 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
DORMER A100N61 JOBBER DRILL N61 5966673
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 6.3 862166
DORMER A9001.75 5970635
TITEX A1622-7.2 DEEP HOLE DRILLS HSS-E TYPE UFL 5062618
GUHRING 00605 004.050 TWIST DRILLS
TITEX A1211-0.58 JOBBER DRILL 5058420
DORMER A1101.5 SERIES DRILL 1.50 MM 5968312
GUHRING 00206 002.400 HSS/HSCO COATED DRILLS 9002060024000
GUHRING 00206 002.010 HSS/HSCO COATED DRILLS 9002060020100