References
GISS Cutline:880970
Rubix:207A2111


Technical specifications
| Drilling diameter | 7.54 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 117 mm |
Product details : CUTLINE 880970 HSS CO5 JOBBER DRILL GOLD FINISH 19/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
| Drilling diameter | 7.54 mm |
|---|---|
| Total length | 75 mm |
| Length of cut | 117 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 3.50 excl. VAT
/ Each
£ 4.20 incl. VAT
- In stock: Next day delivery