References
Gühring:1228 9.000
Rubix:337A0519
Manufacturer :9012280090000
EAN:4031093297400

Product details : GUHRING 01228 009.000 GT80/100 COATED DRILLS 9012280090000
Technical specifications
Attributes
| Drilling diameter | 9 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 9 mm |
Show UNSPSC/ECL@SS
£ 26.30 excl. VAT
/ Each
£ 31.56 incl. VAT
- Usually arrives within 14 working days
