Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880982 HSS CO5 JOBBER DRILL GOLD FINISH 1/2
CUTLINE 880982 HSS CO5 JOBBER DRILL GOLD FINISH 1/2
Drill HSSE5 Gold
References
giss cutline:
880982
rubix:
207A2123
Technical specifications
Drilling diameter
12.7
mm
Total length
101
mm
Length of cut
151
mm
Product details
Technical specifications
Product details : CUTLINE 880982 HSS CO5 JOBBER DRILL GOLD FINISH 1/2
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
12.7
mm
Total length
101
mm
Length of cut
151
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.43
excl. VAT
/
Each
£
43.72
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL - HSS JOBBER ZIRKO MM 6.9 861083
CUTLINE DRILL - HSS JOBBER MM 1.5 845749
CUTLINE 883031 HSS-E STUB DRILL SHORT35/64
GUHRING 00225 002.100 DRILLS OTHER 9002250021000
CUTLINE 883002 HSS-E STUB DRILL SHORT3/32
DURATOOL HSS JOBBER DRILL 9/32 INCH 20-100-918
TITEX A1154TFT-8.6 DRILLS TYP VA INOX 5200149
CUTLINE DRILL - HSS CO5% JOBBER MM 4.2 845878
GUHRING 00301 001.470 HSS/HSCO COATED DRILLS 9003010014700
GUHRING 00329 006.200 TWIST DRILL HSCO 6.200MM TYPE GV 120
GUHRING 05523 005.900 TWIST DRILL HSCO 5.900MM TYPE GU 500 DZ BRIGHT
GUHRING 09651 011.800 TWIST DRILL HSS 11.800 MM DIN 338 TYPE N TIN
TITEX A1511-12 JOBBER DRILLS HSS/HSS-E 5061592
DORMER A1102.4 SERIES DRILL 2.40 MM 5967748
GUHRING 05523 005.600 TWIST DRILL HSCO 5.600MM TYPE GU 500 DZ BRIGHT