Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883002 HSS-E STUB DRILL SHORT3/32
CUTLINE 883002 HSS-E STUB DRILL SHORT3/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883002
rubix:
209A1055
Product details
Technical specifications
Product details : CUTLINE 883002 HSS-E STUB DRILL SHORT3/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.84
excl. VAT
/
Each
£
1.01
incl. VAT
In stock: Next day delivery
Select variants (46)
Add to cart
Check our products from related categories
ROEBUCK S12.0X250 SDS-PLUS DRILL BIT 12 X 250MM
DORMER A6205.6 6499905
GUHRING 00305 009.300 HSS/HSCO COATED DRILLS 9003050093000
DORMER A5205.9 STUB DRILL 5.90 MM 5970521
GUHRING 00305 007.500 TWIST DRILLS
GUHRING 02498 009.000 GT80/100 COATED DRILLS 9024980090000
DORMER A0026.8 JOBBER DRILL 6.80 MM 5967332
DOR HSCO PFX DRILL 10.5
GUHRING 00235 002.800 HSS/HSCO COATED DRILLS 9002350028000
TITEX A1222-6.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5059512
DORMER A9406.5 SERIES DRILL 6.50 MM 5972206
TITEX A1244-NO8 JOBBER DRILLS HSS/HSS-E 5060277
DORMER A97611.5 DRILL 11.50 MM 5972602
GUHRING 00245 009.800 STANDARD HSS DRILLS 9002450098000
TITEX A1622-2.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5062562