References
GISS Cutline:880985
Rubix:207A2126


Technical specifications
| Drilling diameter | 13.49 mm |
|---|---|
| Total length | 108 mm |
| Length of cut | 160 mm |
Product details : CUTLINE 880985 HSS CO5 JOBBER DRILL GOLD FINISH 17/32
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
| Drilling diameter | 13.49 mm |
|---|---|
| Total length | 108 mm |
| Length of cut | 160 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 16.41 excl. VAT
/ Each
£ 19.69 incl. VAT
- Usually arrives within 14 working days