Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A1211TIN-1.9 JOBBER DRILLS HSS/HSS-E 5058897
TITEX A1211TIN-1.9 JOBBER DRILLS HSS/HSS-E 5058897
Twist Drill
References
walter titex:
A1211TIN-1.9
rubix:
356A6885
manufacturer :
5058897
ean:
4031132077970
Product details
Technical specifications
Product details : TITEX A1211TIN-1.9 JOBBER DRILLS HSS/HSS-E 5058897
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.25
excl. VAT
/
Each
£
6.30
incl. VAT
Usually arrives within 14 working days
Select variants (91)
Add to cart
Check our products from related categories
GUHRING 00207 012.000 HSS/HSCO COATED DRILLS 9002070120000
DORMER A14710.0 JOBBER DRILL 10.00 MM 7022487
DORMER A77714.0 JOBBER DRILL 14.00 MM 5971088
GUHRING 00223 000.400 STANDARD HSS DRILLS 9002230004000
DORMER A1008.1 JOBBER DRILL 8.10 MM 5967926
TITEX DA110-08-04.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506461
TITEX A1244-11/32IN JOBBER DRILLS HSS/HSS-E 5060325
TITEX DA110-08-05.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506471
TITEX A1154TFT-4.1 DRILLS TYP VA INOX 5200102
GUHRING 00206 007.300 HSS/HSCO COATED DRILLS 9002060073000
GUHRING 00622 003.300 GT80/100 DRILLS 9006220033000
TITEX A1222-NO55 DEEP HOLE DRILLS HSS-E TYPE UFL 5059399
DORMER A9204.6 STUB DRILL 4.60 MM 5972354
TITEX A1244-5.5 JOBBER DRILL 5060396
GUHRING 00235 012.000 TWIST DRILLS