Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880969 HSS CO5 JOBBER DRILL GOLD FINISH 9/32
CUTLINE 880969 HSS CO5 JOBBER DRILL GOLD FINISH 9/32
Drill HSSE5 Gold
References
giss cutline:
880969
rubix:
207A2110
Technical specifications
Drilling diameter
7.14
mm
Total length
69
mm
Length of cut
109
mm
Product details
Technical specifications
Product details : CUTLINE 880969 HSS CO5 JOBBER DRILL GOLD FINISH 9/32
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
7.14
mm
Total length
69
mm
Length of cut
109
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.46
excl. VAT
/
Each
£
10.15
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00301 000.890 MICRO-PRECISION DRILLS
TITEX A1511-5.9 JOBBER DRILLS HSS/HSS-E 5061685
GUHRING 00660 000.550 HSS/HSCO COATED DRILLS 9006600005500
GUHRING 00605 006.800 TWIST DRILL HSCO 6.800MM DIN 338 TYPE TI BRIGHT
DORMER A002 HSS TIN DRILL BIT 4.2MM
DORMER A7773.2 JOBBER DRILL 3.20 MM 5971034
GUHRING 00503 006.500 GT80/100 DRILLS 9005030065000
ROEBUCK 20-825-015 HSS EXTRA LENGTH DRILL 1.5MM
DORMER A0027.8 JOBBER DRILL 7.80 MM 5967196
GUHRING 00235 002.800 HSS/HSCO COATED DRILLS 9002350028000
TITEX A1244-4.6 JOBBER DRILL 5060387
DORMER A10019/32 JOBBER DRILL 19/32 INCH 5966897
GUHRING 00237 008.000 TWIST DRILLS
TITEX A1211-3.6 JOBBER DRILLS HSS/HSS-E 5058727
GUHRING 05523 011.500 TWIST DRILL HSCO 11.500MM TYPE GU 500 DZ BRIGHT