References
Walter Titex:A1211-3.6
Rubix:4524273
Manufacturer :5058727
EAN:4031132002354

Technical specifications
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 39 mm |
Product details : TITEX A1211-3.6 JOBBER DRILLS HSS/HSS-E 5058727
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 3.6 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 39 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Angle of helix | 118 ° |
| Direction of cutting | right |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 3.6 mm |
Show UNSPSC/ECL@SS
£ 2.18 excl. VAT
/ Each
£ 2.62 incl. VAT
- Usually arrives within 14 working days