Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 20-825-015 HSS EXTRA LENGTH DRILL 1.5MM
ROEBUCK 20-825-015 HSS EXTRA LENGTH DRILL 1.5MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
20-825-015
rubix:
026843
Technical specifications
Drilling diameter
1.5
mm
Total length
160
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-825-015 HSS EXTRA LENGTH DRILL 1.5MM
Fully ground flute
Geometry
Quick helix angle, right hand spiral
Wide flutes, thick web
Technical specifications
Attributes
Drilling diameter
1.5
mm
Total length
160
mm
Length of cut
100
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.74
excl. VAT
/
Each
£
6.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL HSS JOBBER TIN TIP MM 5.6 860695
DORMER A9201.6 STUB DRILL 1.60 MM 5972389
GUHRING 00207 008.500 HSS/HSCO COATED DRILLS 9002070085000
TITEX A1247-NO31 JOBBER DRILLS HSS/HSS-E 5060473
DORMER A9202.4 STUB DRILL 2.40 MM 5972212
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 1.6MM
TITEX A1211TIN-8.3 JOBBER DRILLS HSS/HSS-E 5058974
TITEX DA110-08-11.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506525
GUHRING 00205 003.850 TWIST DRILLS 3.850 MM
TITEX A1222-NO38 DEEP HOLE DRILLS HSS-E TYPE UFL 5059380
GUHRING 02047 002.300 GT80/P2000 HSCO DRILLS 9020470023000
GUHRING 00549 002.200 GT80/100 DRILLS 9005490022000
DORMER A9205.0 STUB DRILL 5.00 MM 5972317
GUHRING 00205 002.370 TWIST DRILLS 2.370 MM
GUHRING 00605 003.500 TWIST DRILL HSCO 3.500MM DIN 338 TYPE TI BRIGHT