Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880984 HSS CO5 JOBBER DRILL GOLD FINISH 33/64
CUTLINE 880984 HSS CO5 JOBBER DRILL GOLD FINISH 33/64
Drill HSSE5 Gold
References
giss cutline:
880984
rubix:
207A2125
Technical specifications
Drilling diameter
13.1
mm
Total length
101
mm
Length of cut
151
mm
Product details
Technical specifications
Product details : CUTLINE 880984 HSS CO5 JOBBER DRILL GOLD FINISH 33/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
13.1
mm
Total length
101
mm
Length of cut
151
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.27
excl. VAT
/
Each
£
17.12
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE DRILL HSS JOBBER TIN TIP MM 7.6 860715
TITEX A1247-NO5 JOBBER DRILLS HSS/HSS-E 5060493
GUHRING 00501 004.800 GT80/100 DRILLS 9005010048000
DORMER A1203.2 STUB DRILL 3.20 MM 5968090
DEWALT DT9566-QZ SDS-PLUS MASONRY DRILL BIT 14 X 160MM
GUHRING 00217 004.550 STANDARD HSS DRILLS 9002170045500
TITEX A1148-5.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5057201
DORMER A1005/32 JOBBER DRILL 5/32 INCH 5966756
CUTLINE DRILL - HSS LONG SERIES MM 9.9 861387
TITEX A1222-4.7 DEEP HOLE DRILLS HSS-E TYPE UFL 5059489
TITEX A1222-NO58 DEEP HOLE DRILLS HSS-E TYPE UFL 5059402
DORMER A5201/2 STUB DRILL 1/2 INCH 5970203
CUTLINE 880954 HSS CO5 JOBBER DRILL GOLD FINISH 1/16
GUHRING 00245 020.750 TWIST DRILLS
GUHRING 00205 013.800 TWIST DRILLS 13.800 MM