Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880954 HSS CO5 JOBBER DRILL GOLD FINISH 1/16
CUTLINE 880954 HSS CO5 JOBBER DRILL GOLD FINISH 1/16
Drill HSSE5 Gold
References
giss cutline:
880954
rubix:
207A2095
Technical specifications
Drilling diameter
1.59
mm
Total length
20
mm
Length of cut
43
mm
Product details
Technical specifications
Product details : CUTLINE 880954 HSS CO5 JOBBER DRILL GOLD FINISH 1/16
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
1.59
mm
Total length
20
mm
Length of cut
43
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.49
excl. VAT
/
Each
£
4.19
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00301 000.090 MICRO-PRECISION DRILLS
TITEX A1622-2.3 DEEP HOLE DRILL 5062558
GISS CUTLINE TCT8.0 8.00MM TCT HSS DRILL
DORMER A6203.4 6499883
GUHRING 00651 001.470 TWIST DRILLS
CUTLINE DRILL - HSS CO5% JOBBER MM 4 845876
GUHRING 00502 002.400 GT80/100 DRILLS 9005020024000
GUHRING 00329 005.700 TWIST DRILL HSCO 5.700MM TYPE GV 120
CUTLINE 882999 HSS-E STUB DRILL SHORT3/64
GUHRING 00206 007.400 HSS/HSCO COATED DRILLS 9002060074000
TITEX A1249XPL-3 DEEP HOLE DRILL 5236534
TITEX A1722-4 DEEP HOLE DRILLS HSS-E TYPE UFL 5062658
DORMER A10011.75 JOBBER DRILL 11.75 MM 5966670
DORMER A100N62 JOBBER DRILL N62 5966678
TITEX A1247-1.5 JOBBER DRILL 5060514