Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
DEWALT DT9566-QZ SDS-PLUS MASONRY DRILL BIT 14 X 160MM
DEWALT DT9566-QZ SDS-PLUS MASONRY DRILL BIT 14 X 160MM
Helicoidal HSS drill bit with cylindrical tail Dewalt
References
dewalt:
DT9566-QZ
rubix:
2006512
ean:
5035048055410
Technical specifications
Drilling diameter
14
mm
Total length
160
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : DEWALT DT9566-QZ SDS-PLUS MASONRY DRILL BIT 14 X 160MM
Technical specifications
Attributes
Drilling diameter
14
mm
Total length
160
mm
Length of cut
100
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.67
excl. VAT
/
Each
£
6.80
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
DORMER A120 HSS STUB DRILL 1.0MM
DORMER A12531/64X315 5968720
TITEX DA110-08-05.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506471
CUTLINE 880984 HSS CO5 JOBBER DRILL GOLD FINISH 33/64
GUHRING 00205 008.650 UNIVERSAL HSS DRILLS 9002050086500
GUHRING 00651 001.850 TWIST DRILLS
TITEX A1211-1.63 JOBBER DRILLS HSS/HSS-E 5058525
GUHRING 00245 003.500 TWIST DRILLS
DORMER A5103/16 JOBBER DRILL 3/16 INCH 5970461
GUHRING 01146 004.800 DRILLS OTHER 9011460048000
GUHRING 01146 007.800 DRILLS OTHER 9011460078000
DORMER A100N20 JOBBER DRILL N20 5966962
GUHRING 00658 001.650 TWIST DRILLS
GUHRING 00223 008.500 TWIST DRILL HSS 8.500MM TYPE N STEAM TEMPERED
GUHRING 00657 003.100 HSS/HSCO COATED DRILLS 9006570031000