References
GISS Cutline:880968
Rubix:207A2109


Technical specifications
| Drilling diameter | 6.75 mm |
|---|---|
| Total length | 69 mm |
| Length of cut | 109 mm |
Product details : CUTLINE 880968 HSS CO5 JOBBER DRILL GOLD FINISH 17/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
| Drilling diameter | 6.75 mm |
|---|---|
| Total length | 69 mm |
| Length of cut | 109 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 2.81 excl. VAT
/ Each
£ 3.37 incl. VAT
- In stock: Next day delivery