TITEX DC150-05-19.700D1-WJ30RE SOLID CARBIDE DRILL 7287897
Solid carbide drills with coolant-through
See technical informationReferences
Walter Titex:DC150-05-19.700D1-WJ30RE
Rubix:2593563
Manufacturer :7287897
EAN:4031132402611
Product details : TITEX DC150-05-19.700D1-WJ30RE SOLID CARBIDE DRILL 7287897
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.7756in
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.7756in
Technical specifications
Attributes
| Drilling diameter | 19.7 mm |
|---|---|
| Total length | 153 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 335.75 excl. VAT
/ Each
£ 402.90 incl. VAT
- Usually arrives within 14 working days

