Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880980 HSS CO5 JOBBER DRILL GOLD FINISH 29/64
CUTLINE 880980 HSS CO5 JOBBER DRILL GOLD FINISH 29/64
Drill HSSE5 Gold
References
giss cutline:
880980
rubix:
207A2121
Technical specifications
Drilling diameter
11.51
mm
Total length
94
mm
Length of cut
142
mm
Product details
Technical specifications
Product details : CUTLINE 880980 HSS CO5 JOBBER DRILL GOLD FINISH 29/64
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
11.51
mm
Total length
94
mm
Length of cut
142
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.41
excl. VAT
/
Each
£
30.49
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 883026 HSS-E STUB DRILL SHORT15/32
GUHRING 09651 010.600 TWIST DRILL HSS 10.600 MM DIN 338 TYPE N TIN
GUHRING 00608 004.500 DRILLS OTHER 9006080045000
TITEX A1547-3.2 JOBBER DRILLS HSS/HSS-E 5062178
TITEX A1222-6 DEEP HOLE DRILLS HSS-E TYPE UFL 5059505
DORMER A1206.0 HSS STUB DRILL 6.00MM
CUTLINE DRILL - HSS JOBBER ZIRKO MM 8.1 861095
CUTLINE DRILL - HSS JOBBER TIN MM 12.4 860888
DORMER A1105.2 SERIES DRILL 5.20 MM 5967790
TITEX A1222-14.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5059442
ROEBUCK 20-100-095 HSS JOBBER DRILL 9.5MM 029562
DORMER A1009.0 JOBBER DRILL 9.00 MM 5967970
DORMER A002S9.0 JOBBER DRILL 9.00 MM 6524879
TITEX A1148-9.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5057254
GUHRING 09651 007.540 TWIST DRILL HSS 7.540 MM DIN 338 TYPE N TIN