Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 20-100-095 HSS JOBBER DRILL 9.5MM 029562
ROEBUCK 20-100-095 HSS JOBBER DRILL 9.5MM 029562
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LD/095
rubix:
029562
manufacturer :
LD/095
Technical specifications
Drilling diameter
9.5
mm
Total length
125
mm
Length of cut
81
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-100-095 HSS JOBBER DRILL 9.5MM 029562
Metric
Technical specifications
Attributes
Drilling diameter
9.5
mm
Total length
125
mm
Length of cut
81
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.11
excl. VAT
/
Each
£
7.33
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1544-6.1 JOBBER DRILLS HSS/HSS-E 5062111
CUTLINE DRILL - HSS JOBBER TIN MM 6.9 860833
GUHRING 00330 005.000 DRILLS OTHER 9003300050000
DORMER A12510.5X250 SERIES DRILL 10.50 MM X 250 MM 5968076
TITEX DA110-08-01.500U0-WZ90AJ JOBBER DRILL 7506430
DORMER A12517/64X500 A125 17/64 X 460 ST LONG SERIES DRILL 5968667
GUHRING 00305 007.300 TWIST DRILLS
TITEX A1211-8 JOBBER DRILLS HSS/HSS-E 5058840
TITEX A3143-0.95 MICRO DRILLS HSS 5062929
DORMER A108 HSS QUICK SPIRAL DRILL FOR STAINLESS STEEL 5.4MM
GUHRING 00217 000.650 TWIST DRILLS
GUHRING 00245 023.250 TWIST DRILLS
TITEX A1547-2.4 JOBBER DRILLS HSS/HSS-E 5062170
GUHRING 02047 009.400 GT80/P2000 HSCO DRILLS 9020470094000
GUHRING 02047 003.200 GT80/P2000 HSCO DRILLS 9020470032000