Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883026 HSS-E STUB DRILL SHORT15/32
CUTLINE 883026 HSS-E STUB DRILL SHORT15/32
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883026
rubix:
209A1079
Product details
Technical specifications
Product details : CUTLINE 883026 HSS-E STUB DRILL SHORT15/32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.85
excl. VAT
/
Each
£
9.42
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
TITEX A1244-3.2 JOBBER DRILL 5060367
DORMER A10011.8 JOBBER DRILL 11.80 MM 5966681
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 3.9 860928
GUHRING 00652 006.500 GT80/100 COATED DRILLS 9006520065000
DORMER A11011.5 SERIES DRILL 11.50 MM 5967841
TITEX A1247-NO57 JOBBER DRILLS HSS/HSS-E 5060501
ROEBUCK 20-157-100 DRILL BLANKS 6-10MM 41 PIECE SET
DORMER A1204.8 STUB DRILL 4.80 MM 5968455
GUHRING 09651 013.300 TWIST DRILL HSS 13.300 MM DIN 338 TYPE N TIN
DORMER A125 HSS EXTRA LONG DRILL 5.5 X 250MM
TITEX A1149XPL-4.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236434
GUHRING 00549 012.250 GT80/100 DRILLS 9005490122500
TITEX DA110-08-06.800U0-WZ90AJ JOBBER DRILL 7506483
DORMER A11713.0 STUB DRILL 13.00 MM 5967868
DOR HSS-TIN STUB DRILL 9.2