Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 880965 HSS CO5 JOBBER DRILL GOLD FINISH 7/32
CUTLINE 880965 HSS CO5 JOBBER DRILL GOLD FINISH 7/32
Drill HSSE5 Gold
References
giss cutline:
880965
rubix:
207A2106
Technical specifications
Drilling diameter
5.56
mm
Total length
57
mm
Length of cut
93
mm
Product details
Technical specifications
Product details : CUTLINE 880965 HSS CO5 JOBBER DRILL GOLD FINISH 7/32
Drill HSS Cobalt 5% GOLD finish, cylindrical shank, short series. Imperial dimensions. Cross Sharpening. Intensity and Performance, ideal for hard materials.
Technical specifications
Attributes
Drilling diameter
5.56
mm
Total length
57
mm
Length of cut
93
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.35
excl. VAT
/
Each
£
7.62
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1247-11.5 JOBBER DRILL 5060529
TITEX A1247-7/32IN JOBBER DRILLS HSS/HSS-E 5060626
CUTLINE DRILL - HSS REDUCED SHANK MM 14 861157
GUHRING 00206 003.200 TWIST DRILLS
TITEX A1154TFT-10.5 DRILLS TYP VA INOX 5200042
TITEX A1211TIN-3.7 JOBBER DRILLS HSS/HSS-E 5058928
CUTLINE DRILL - HSS LONG SERIES MM 6.5 861353
GUHRING 00301 000.470 HSS/HSCO COATED DRILLS 9003010004700
GUHRING 00503 002.300 TWIST DRILLS
GUHRING 09651 011.800 TWIST DRILL HSS 11.800 MM DIN 338 TYPE N TIN
CUTLINE DRILL - HSS STUB MM 9.5 861273
DORMER A10010.2 JOBBER DRILL 10.20 MM 5966614
GUHRING 09651 009.900 TWIST DRILL HSS 9.900 MM DIN 338 TYPE N TIN
DORMER A94010.5 SERIES DRILL 10.50 MM 5972954
CUTLINE DRILL HSS JOBBER TIN TIP MM 2.1 860660