DORMER A10010.2 JOBBER DRILL 10.20 MM 5966614


Jobber Drill

References
dormer:A10010.2
rubix:223103
manufacturer :5966614
ean:7320760000540
Jobber Drill 10.20 mm DIN 338
brand logo
Technical specifications
Drilling diameter10.2 mm
Total length133 mm
Length of cut87 mm
See all Specifications

Product details : DORMER A10010.2 JOBBER DRILL 10.20 MM 5966614


A10010.2 - Jobber Drill
Welcome to the world of precision drilling with the Dormer A10010.2 Jobber Drill

This comprehensive guide will introduce you to its exceptional features, benefits, and how it excels in various drilling tasks. Uncover the true potential of this remarkable tool and enhance your drilling endeavors.

Overview

Part of the renowned A100 Series HSS Straight Shank Jobber Drills, the Dormer A10010.2 Jobber Drill boasts a diameter of 10.2mm, making it an ideal tool for a wide range of applications. With an overall length of 133mm and a flute length of 87mm, this drill adheres to the rigorous DIN 338 standard, featuring a point angle of 118° for precision drilling.

Beyond its specifications, the Dormer A10010.2 Jobber Drill stands out with its steam tempered finish. This finish not only enhances the drill's visual appeal but also contributes to efficient 4xD drilling in steel without the need for pecking.

Key Features and Benefits
  • High-Speed Steel Construction: Crafted from durable High-Speed Steel (HSS), this drill bit is designed to withstand the demands of various drilling tasks, ensuring longevity and consistent performance.
  • Steam Tempered Finish: The steam tempered finish optimizes chip flow, promoting smoother drilling operations and enhanced heat resistance.
  • Versatile Material Compatibility: This drill bit is engineered to handle a variety of materials, including steel.
Technical Excellence Explored
  • Material: High-Speed Steel (HSS)
  • Material ID: 5966614
  • Brand: Dormer
  • Series: A100
  • Type: Jobber drill with straight shank
  • Diameter: 10.2mm
  • Length: 133mm overall, 87mm flute length
  • Point Angle: 118°
  • Finish: Steam tempered
  • Number of Flutes: 2
  • Point Type: Standard
  • Standards Met: DIN 338
Benefits for Enhanced Drilling
  • Durability: The drill's robust construction and steam tempered finish ensure durability, making it suitable for a wide range of drilling conditions.
  • Efficient Chip Flow: The specialized finish optimizes chip flow, contributing to smoother drilling operations and improved heat resistance.
  • Precision Performance: The drill's point angle ensures accurate drilling, enhancing its suitability for various applications.
Using the Drill for Optimal Results
  • Material Consideration: Understand the material you're drilling into and adjust the drill's speed accordingly.
  • Secure Setup: Ensure the drill bit is securely held in the chuck, and the workpiece is properly secured.
  • Steady Drilling: Apply consistent pressure while drilling to prevent overheating and achieve accurate results.
Elevating Your Drilling Experience

The Dormer A10010.2 Jobber Drill epitomizes precision and versatility. Whether you're engaged in industrial projects or personal endeavors, this drill bit is engineered to surpass expectations, setting new standards in precision drilling. Enhance your drilling experience with the Dormer A10010.2 Jobber Drill. Embrace the confidence that comes with utilizing a tool designed for reliability, excellence, and versatility.

Note: Prioritize safety by consulting safety instructions before using any tool.

Applications

Technical specifications


Attributes
Drilling diameter10.2 mm
Total length133 mm
Length of cut87 mm
Din standarddin 338
Ratio of diameter to length of drill hole4xd
Body materialhss
Sharpeningstandard
Tip angle118 °
Internal coolingno
Tail diameter10.2 mm
Show UNSPSC/ECL@SS
£ 10.18 excl. VAT
/ Each
£ 12.22 incl. VAT
  • In stock: Next day delivery