Drill shank carbide short DIN 338 R100
Drilling diameter | 5.8 mm |
---|---|
Total length | 93 mm |
Length of cut | 57 mm |
Drilling diameter | 5.8 mm |
---|---|
Total length | 93 mm |
Length of cut | 57 mm |
Din standard | DIN 338 |
Ratio of diameter to length of drill hole | 4xD |
Sharpening | Standard |
Tail | Cylindrical |
Tip angle | 120 ° |
Machining material | Copper, synthetics |
Internal cooling | No |
Usually arrives within 14 working days