Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-05-05.300D1-WJ30RE SOLID CARBIDE DRILL 7287789
TITEX DC150-05-05.300D1-WJ30RE SOLID CARBIDE DRILL 7287789
Solid carbide drills with coolant-through
References
walter titex:
DC150-05-05.300D1-WJ30RE
rubix:
2593225
manufacturer :
7287789
ean:
4031132401546
Technical specifications
Drilling diameter
5.3
mm
Total length
82
mm
Product details
Technical specifications
Product details : TITEX DC150-05-05.300D1-WJ30RE SOLID CARBIDE DRILL 7287789
Solid carbide drills with coolant-through DC150-05-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 L • 5xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.2087in
Technical specifications
Attributes
Drilling diameter
5.3
mm
Total length
82
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.57
excl. VAT
/
Each
£
77.48
incl. VAT
Usually arrives within 14 working days
Select variants (133)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-1160-037A1-PMP1BM SC DRILLS CORODRILL 8151390
SANDVIK 860.1-0990-029A1-GM X1BM SOLID CARBIDE DRILL 7781489
TITEX DC150-12-16.500A1-WJ30TA DRILLS8-12 X DC PERFORM 6618863
DOR R454 8.2 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
SANDVIK 860.1-1300-041A1-SDS2BM SC DRILLS CORODRILL 8420954
DORMER R4573.4 DRILL 3.40 MM 5979240
SANDVIK 460.1-1380-041A1-XMGC34 SC DRILLS CORODRILL 460 6241325
SANDVIK 860.1-0635-019A1-NMH10F SC DRILLS LONG AND MICRO 6253798
DORMER R4594.3 6718999
DORMER R4589.6 DRILL 9.60 MM 5980449
SANDVIK 452.C1-0791-100T-CCD10 SC DRILLS CORODRILL 6010903
SANDVIK 860.1-0730-022A1-NMH10F SC DRILLS LONG AND MICRO 6253880
TITEX DC150-03-14.288A1-WJ30RE SOLID CARBIDE DRILL 6968866
GUHRING 05511 012.000 RATIO DRILL SOLID CARBIDE 12.000MM 5XD DIN 6537L
TITEX DC150-03-05.500A0-WJ30RE SOLID CARBIDE DRILL 6618090