Drill shank extra-short HSS-E DIN 1897 A620
Drilling diameter | 4.2 mm |
---|
Drilling diameter | 4.2 mm |
---|---|
Din standard | din 1897 |
Ratio of diameter to length of drill hole | 2,5xd |
Body material | hss-e |
Sharpening | standard |
Tip angle | 130 ° |
Internal cooling | no |
Tail diameter | 4.2 mm |
Usually arrives within 14 working days