Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 883029 HSS-E STUB DRILL SHORT33/64
CUTLINE 883029 HSS-E STUB DRILL SHORT33/64
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
883029
rubix:
209A1082
Product details
Technical specifications
Product details : CUTLINE 883029 HSS-E STUB DRILL SHORT33/64
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.46
excl. VAT
/
Each
£
25.75
incl. VAT
Usually arrives within 14 working days
Select variants (46)
Add to cart
Check our products from related categories
TITEX A1549TFP-2.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5960878
GUHRING 00245 007.200 STANDARD HSS DRILLS 9002450072000
TITEX DA110-08-08.400U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506499
CUTLINE DRILL - HSS JOBBER MM 2.1 845755
ROEBUCK PDR4004 MICRO DRILL SET NO.61-80
TITEX A1222-LET.Q DEEP HOLE DRILLS HSS-E TYPE UFL 5059339
CUTLINE 883033 HSS-E STUB DRILL SHORT19/32
GUHRING 00205 000.310 UNIVERSAL HSS DRILLS 9002050003100
TITEX A1244-NO34 JOBBER DRILLS HSS/HSS-E 5060228
GUHRING 00552 002.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER TIN MM 4 860804
GUHRING 00207 000.700 TWIST DRILLS
DORMER A1204.1 STUB DRILL 4.10 MM 5968439
GUHRING 00317 010.800 TWIST DRILLS
GUHRING 00667 005.000 TWIST DRILL HSS 5.000 MM DIN 340 TYPE N TIN