Drill shank PFX short HSS-E DIN ANSI A900
Drilling diameter | 11 mm |
---|---|
Total length | 142 mm |
Length of cut | 94 mm |
Drilling diameter | 11 mm |
---|---|
Total length | 142 mm |
Length of cut | 94 mm |
Din standard | din / ansi |
Ratio of diameter to length of drill hole | 6xd |
Body material | hss-e |
Sharpening | standard |
Tip angle | 130 ° |
Internal cooling | no |
Tail diameter | 11 mm |
Usually arrives within 14 working days