References
Gühring:2048 1
Rubix:339A0477
Manufacturer :9020480010000
EAN:4031093342582


Technical specifications
| Drilling diameter | 1 mm |
|---|---|
| Length of cut | 6 mm |
| Shank type | cylindrical |
Product details : GUHRING 02048 001.000 MOVIC/PI DRILLS 9020480010000
Technical specifications
Attributes
| Drilling diameter | 1 mm |
|---|---|
| Length of cut | 6 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 1 mm |
Show UNSPSC/ECL@SS
£ 10.28 excl. VAT
/ Each
£ 12.34 incl. VAT
- Usually arrives within 14 working days