CUTLINE 885825 DRILL TAP AND DIE SET + FREE VERNIER 891945
DRILL TAP AND DIE SET + FREE VERNIER
See technical informationReferences
GISS Cutline:885825+FOC891945
Rubix:258A0180
Product details : CUTLINE 885825 DRILL TAP AND DIE SET + FREE VERNIER 891945
Set of for hand threading + FREE Vernier
Set of HSS taps, drills and dies - M3 to M12 - 45 pieces
Thread Dimensions - M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, M10x1.5, M12x1.75
Composition :
- 21 HSS DIN 352 taps
- 3 taps per thread size: Rougher n°1; Intermediate No. 2; Finisher #3
- 7 HSS DIN 223 dies, i.e. 1 die per thread dimension
- 7 HSS DIN338 sprayed drill bits diameter: 2.5mm, 3.3mm, 4.2mm, 5.0mm, 6.8mm, 8.5mm & 10.2mm
- 2 adjustable left turns for M3-M12 taps
- 1 turns left ratchet
- 5 die doors (Øint x thickness) – 20x5, 20x7, 25x9, 30x11, 38x14
Accessories included: 1 screwdriver + 1 thread gauge
Vernier:
Norms: DIN 862
DIGITAL CALIPER 0-150MM
Benefits
Large LCD display for clarity
Fast response speed
Dual readout in mm and inch
Applications
Digital Caliper
High quality digital calipers allow for outside, inside, depth and step measurements
Set of HSS taps, drills and dies - M3 to M12 - 45 pieces
Thread Dimensions - M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, M10x1.5, M12x1.75
Composition :
- 21 HSS DIN 352 taps
- 3 taps per thread size: Rougher n°1; Intermediate No. 2; Finisher #3
- 7 HSS DIN 223 dies, i.e. 1 die per thread dimension
- 7 HSS DIN338 sprayed drill bits diameter: 2.5mm, 3.3mm, 4.2mm, 5.0mm, 6.8mm, 8.5mm & 10.2mm
- 2 adjustable left turns for M3-M12 taps
- 1 turns left ratchet
- 5 die doors (Øint x thickness) – 20x5, 20x7, 25x9, 30x11, 38x14
Accessories included: 1 screwdriver + 1 thread gauge
Vernier:
Norms: DIN 862
DIGITAL CALIPER 0-150MM
Benefits
Large LCD display for clarity
Fast response speed
Dual readout in mm and inch
Applications
Digital Caliper
High quality digital calipers allow for outside, inside, depth and step measurements
Technical specifications
Attributes
| Material | hss |
|---|---|
| Number of elements | 45 |
| Range | m3 - m12 mm |
Show UNSPSC/ECL@SS
£ 355.36 excl. VAT
/ Each
£ 426.43 incl. VAT
- Usually arrives within 14 working days


