DORMER L114304 L114 SET 304 COARSE SPIRAL FLUTE DIN TAP 6383010
DIN Tap-Drill Set
See technical informationReferences
Dormer:L114304
Rubix:293A7424
EAN:7320760669228
Product details : DORMER L114304 L114 SET 304 COARSE SPIRAL FLUTE DIN TAP 6383010
L114301 Tap-Drill Set 14 pcs Set with 7 pcs multimaterial machine taps Spiral Point EP00 M3-M12 and 7 pcs Jobber Drills A002. The A002 is the first choice drill for general use of removing several steel grades
Strengths
High Speed Steel (HSS) provides good hot hardness when drilling and tapping
A002 drills have 118 degree split point provides self centering, low thrust and easier penetration
A002 drills have TiN Coated Tip increases surface hardness, wear resistance and improves tool life
Includes M3, M4, M5, M6, M8, M10, M12 Plug Taps, with the relevant tapping drill to suit
Rigid plastic case for safe storage and easy selection
A002 drills have 118 degree split point provides self centering, low thrust and easier penetration
A002 drills have TiN Coated Tip increases surface hardness, wear resistance and improves tool life
Includes M3, M4, M5, M6, M8, M10, M12 Plug Taps, with the relevant tapping drill to suit
Rigid plastic case for safe storage and easy selection
Technical specifications
Attributes
| Material | hss |
|---|---|
| Number of elements | 14 |
Show UNSPSC/ECL@SS
£ 222.08 excl. VAT
/ Each
£ 266.50 incl. VAT
- Usually arrives within 14 working days



