Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Case of thread-cutters
CUTLINE 885850 HSS SPIRAL FLUTE TAP SET M3-M12
CUTLINE 885850 HSS SPIRAL FLUTE TAP SET M3-M12
CUTLINE HSS SPIRAL TAP SET
References
giss cutline:
885850
rubix:
215A8180
ean:
3660338390999
Technical specifications
Number of elements
7
Range
3-12
mm
Product details
Technical specifications
Product details : CUTLINE 885850 HSS SPIRAL FLUTE TAP SET M3-M12
• Spiral point tap set
• Taps per size: 1 spiral point
• Kit contents: 3, 4, 5, 6,, 8 ,10 ,12mm
Technical specifications
Attributes
Number of elements
7
Range
3-12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
313.11
excl. VAT
/
Each
£
375.73
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
DORMER L115101 DRILL SET 101 (E500-A002 X 14) 6383013
CUTLINE 885809 HSSG TAP M6 & DRILL 5.0MM 804038DT
ROEBUCK 885841 HEX TAP SET 3-24MM
DORMER L12014M TAP SET HS-14M (E500-F300-L111-L110 X 37) 5978814
CUTLINE 885799 WHITE SP TAP M3+DRILL 2.5MM
G & J HALL POWERBOR 2IN1 DRILL TAP COMBI KIT M10 FOR USE IN MAG
DORMER L114302 DRILL SET 302 (E X 006H-A002 X 14) 6382968
CUTLINE 885823 3-20MM HSS TAP AND DIE SET 49281
DORMER L115100 STUB DRILL SET 100 (E500-A022 X 21) 5978778
CUTLINE 885800 WHITE SP TAP M4+DRILL 3.3MM
DORMER L113201 DRILL SET 201 (E000-A002 X 14) 6382963
CUTLINE 885801 WHITE SP TAP M5+DRILL 4.2MM
CUTLINE 885812 HSSG TAP M12 & DRILL 10.2MM 804050DT
DORMER L12012M TAP SET HS-12M (E500-F300-L111-L110 X 38) 5978811
DORMER L113203 DRILL SET 203 (E002-A002 X 14) 6382965