Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Case of thread-cutters
CUTLINE 885824 M3-M10 TAP DIE & TIN COAT DRILL SET 421/2910
CUTLINE 885824 M3-M10 TAP DIE & TIN COAT DRILL SET 421/2910
Taps and dies set
References
giss cutline:
885824
rubix:
215A8172
ean:
3660338390807
Product details
Technical specifications
Product details : CUTLINE 885824 M3-M10 TAP DIE & TIN COAT DRILL SET 421/2910
Set of for hand threading
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.45
excl. VAT
/
Each
£
269.34
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
CUTLINE 885825 DRILL TAP AND DIE SET M3-M12 C/W METAL CASE
CUTLINE 885847 HSS TAP INDEX SET 1/4-1/2 INCH UNF
CUTLINE 885845 HSS TAP INDEX SET 1/4-1/2 BSF 411/0040
DORMER L114301 DRILL SET 301 (EP006H-A002 X 14) 6382967
ROEBUCK 49511_TOMC TAP DRILL SET 3 - 12MM (HSS)
DORMER L113201 DRILL SET 201 (E000-A002 X 14) 6382963
CUTLINE 885844 HSS TAP INDEX SET 1/4-1/2 BSW 411/0050
CUTLINE 885843 HSS TAP INDEX SET M3-M12
DORMER L114305 DRILL SET 305 (E238-A108 X 14) 6383011
DORMER L12030UNC TAP SET HS-30UNC (E515-F320-L111-L110 X 20) 5978841
CUTLINE 885800 WHITE SP TAP M4+DRILL 3.3MM
CUTLINE 885806 HSSG TAP M3+DRILL 2.5MM
CUTLINE 885825 DRILL TAP AND DIE SET + FREE VERNIER 891945
CUTLINE 885846 HSS TAP INDEX SET 1/4-1/2 INCH UNC
DORMER L114304 L114 SET 304 COARSE SPIRAL FLUTE DIN TAP 6383010