References
Facom:221.227J1
Rubix:1232839
EAN:3148515377006

Documents
Product details : FACOM TAP + DIE SET 221.227J1
221 - Tap and die sets
- Each selection includes sets of two taps per dimension: taper and bottoming.
-The compositions of Ref 227.SJ1 and 227.SJ2 include cobalt taps (Ref 227.S).
-Tray PL.47 and box BT. 109G: For set Ref 221.227J1 and 221.227SJ1.
-Tray PL.46 and box BT. 105: For set Ref 221.227J2 and 221.227SJ2.
- Each selection includes sets of two taps per dimension: taper and bottoming.
-The compositions of Ref 227.SJ1 and 227.SJ2 include cobalt taps (Ref 227.S).
-Tray PL.47 and box BT. 109G: For set Ref 221.227J1 and 221.227SJ1.
-Tray PL.46 and box BT. 105: For set Ref 221.227J2 and 221.227SJ2.
Technical specifications
Attributes
| Logistic Weight | 3501 g |
|---|---|
| Packaged dimensions (D x W x H) | 485x215x70 mm |
| Package weight | 3717 g |
| Number of elements | 31 |
| Range | m3 - m12 mm |
| Case Material | steel |
| Type of tail | taper- en bodemtap |
Show UNSPSC/ECL@SS
£ 519.33 excl. VAT
/ Each
£ 623.20 incl. VAT
- Delivery usually within ( 14 ) days
