CUTLINE 885803 WHITE SP TAP M8+DRILL 6.8MM
Tap spiral point + tapping size drill
See technical informationReferences
GISS Cutline:885803
Rubix:215A8155
EAN:3660338390630
Product details : CUTLINE 885803 WHITE SP TAP M8+DRILL 6.8MM
• HSS-Co White ring spiral point tap for through holes designed specifically for use in tapping in stainless steel.
• Spiral point tap M3-10 is DIN 371 and M12 is DIN 376.
• Includes the tapping size HSS-Co drill Din 338 with a 130 degree split point. 25-30 degree spiral angle
Technical specifications
Attributes
| Material | hss |
|---|---|
| Number of elements | 2 |
| Range | 8 mm |
Show UNSPSC/ECL@SS
£ 47.25 excl. VAT
/ Each
£ 56.70 incl. VAT
- Usually arrives within 14 working days

