CUTLINE 885822 HSS TAP AND DIE SET M3-M12 C/W METAL CASE
Taps and dies set
See technical informationSee documentsReferences
Superseded Ref:5103072
GISS Cutline:885822
Rubix:215A8170
EAN:3660338390784
Documents
Product details : CUTLINE 885822 HSS TAP AND DIE SET M3-M12 C/W METAL CASE
Set of for hand threading
Set of ISO HSS taps & dies from M3 to M12 – Metal case with 33 pieces
Threading sizes - M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, M10x1.5, M12x1.75
Taps: 21 taps – HSS DIN 352 - 3 taps per threading size above – 1 taper, 1 second and 1 plug
Dies: 7 dies HSS DIN 223 - 1 die per threading size above
Tap wrenches: 1 Adjustable tap wrench - 1 Ratchet tap wrench to suit
Diestocks: 1 Zinc Diecast Diestock – Ø25mm x 9mm
Includes 1 screwdriver and 1 pitch gauge
Threading sizes - M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, M10x1.5, M12x1.75
Taps: 21 taps – HSS DIN 352 - 3 taps per threading size above – 1 taper, 1 second and 1 plug
Dies: 7 dies HSS DIN 223 - 1 die per threading size above
Tap wrenches: 1 Adjustable tap wrench - 1 Ratchet tap wrench to suit
Diestocks: 1 Zinc Diecast Diestock – Ø25mm x 9mm
Includes 1 screwdriver and 1 pitch gauge
Technical specifications
Attributes
| Material | hss |
|---|---|
| Number of elements | 33 |
| Range | m3 - m12 mm |
Show UNSPSC/ECL@SS
£ 279.60 excl. VAT
/ Each
£ 335.52 incl. VAT
- In stock: Next day delivery

