SANDVIK 870-1100-8LX063-3 DRILLS WITH EXCHANGEABLE HEADS 6035616
Drill with replaceable tip CoroDrill® 870
See technical informationReferences
Sandvik Coromant:870-1100-8LX063-3
Rubix:319A3064
Manufacturer :6035616




Technical specifications
| Min. diameter | 11 mm |
|---|---|
| Ratio of length to drilling diameter | 3.17807 |
| Length of cut | 36.23 mm |
Product details : SANDVIK 870-1100-8LX063-3 DRILLS WITH EXCHANGEABLE HEADS 6035616
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 11 mm |
|---|---|
| Ratio of length to drilling diameter | 3.17807 |
| Length of cut | 36.23 mm |
| Tail | cylindrical iso9766 |
| Tail diameter | 15.875 mm |
| Tail length | 49.75 mm |
| Internal cooling | yes |
| Max diameter | 11.49 mm |
| Apparent length | 49.25 mm |
Show UNSPSC/ECL@SS
£ 319.43 excl. VAT
/ Each
£ 383.32 incl. VAT
- Usually arrives within 14 working days