SANDVIK 870-1350-13LX063-3 DRILLS WITH EXCHANGEABLE HEADS 6035662
Drill with replaceable tip CoroDrill® 870
See technical informationReferences
Sandvik Coromant:870-1350-13LX063-3
Rubix:319A1282
Manufacturer :6035662




Technical specifications
| Min. diameter | 13.5 mm |
|---|---|
| Ratio of length to drilling diameter | 3.17482 |
| Length of cut | 44.13 mm |
Product details : SANDVIK 870-1350-13LX063-3 DRILLS WITH EXCHANGEABLE HEADS 6035662
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 13.5 mm |
|---|---|
| Ratio of length to drilling diameter | 3.17482 |
| Length of cut | 44.13 mm |
| Tail | cylindrical iso9766 |
| Tail diameter | 15.875 mm |
| Tail length | 50.14 mm |
| Internal cooling | yes |
| Max diameter | 13.99 mm |
| Apparent length | 57.86 mm |
Show UNSPSC/ECL@SS
£ 349.03 excl. VAT
/ Each
£ 418.84 incl. VAT
- Usually arrives within 14 working days