References
Sandvik Coromant:870-2700-27L32-3
Rubix:286A7076
Manufacturer :6425992




Technical specifications
| Min. diameter | 27 mm |
|---|---|
| Ratio of length to drilling diameter | 3.20764 |
| Length of cut | 88.21 mm |
Product details : SANDVIK 870-2700-27L32-3 6425992
With internal coolant.
Technical specifications
Attributes
| Min. diameter | 27 mm |
|---|---|
| Ratio of length to drilling diameter | 3.20764 |
| Length of cut | 88.21 mm |
| Tail | cylindrical iso9766 |
| Tail diameter | 32 mm |
| Tail length | 64.14 mm |
| Internal cooling | yes |
| Max diameter | 27.99 mm |
| Apparent length | 113.86 mm |
Show UNSPSC/ECL@SS
£ 768.36 excl. VAT
/ Each
£ 922.03 incl. VAT
- Usually arrives within 14 working days