References
Unbranded:LLSD/033
Rubix:220360B


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 106 mm |
| Shank type | cylindrical |
Product details : ROEBUCK A1103.3 HSS L/S DRILL 3.30MM LLSD/033
Metric
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 106 mm |
| Shank type | cylindrical |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
- Usually arrives within 14 working days