GUHRING 05523 007.000 TWIST DRILL HSCO 7.000MM TYPE GU 500 DZ BRIGHT

Drill

See technical information

References

Gühring:05523 007.000
Rubix:223A4802
brand logo

Technical specifications

Drilling diameter7 mm
Total length109 mm
Length of cut69 mm
See all Specifications

Product details : GUHRING 05523 007.000 TWIST DRILL HSCO 7.000MM TYPE GU 500 DZ BRIGHT


Jobber length HSCO drill, Web thinned, facet point grind. Ideally suited for most steels and stainless steels, cast irons most nonferrous materials and some plastics. Range from 1-14 mm Diameter.

Technical specifications


Attributes
Drilling diameter7 mm
Total length109 mm
Length of cut69 mm
Shank typecylindrical
Din standarddin 338
Coatinguncoated
Toleranceh8
Angle of helix118 °
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;aluminium
Tip angle118 °
Tail diameter7 mm
£ 5.89 excl. VAT
/ Each
£ 7.07 incl. VAT
  • Usually arrives within 14 working days