GUHRING 09651 004.200 TWIST DRILL HSS 4.200 MM DIN 338 TYPE N TIN

Drill

See technical information
References
Gühring:9651 4.200
Rubix:223A4602
Manufacturer :9096510042000
EAN:4031093743105
brand logo
Technical specifications
Drilling diameter4.2 mm
Total length75 mm
Length of cut43 mm
See all Specifications

Product details : GUHRING 09651 004.200 TWIST DRILL HSS 4.200 MM DIN 338 TYPE N TIN


Jobber length HSS drill with a Titanium nitride coated tip, ideally suited for the machining of most alloyed steels, Cast irons, and most nonferrous materials, Range From 1-16mm Diameter

Technical specifications


Attributes
Drilling diameter4.2 mm
Total length75 mm
Length of cut43 mm
Shank typecylindrical
Din standarddin 338
Coatingtin
Toleranceh8
Angle of helix118 °
Direction of cuttingright
Machining materialsteel;cast steel;grey cast iron;malleable cast iron;spheroidal graphite iron;sintered iron;graphite
Cutting materialhss
Tip angle118 °
Tail diameter4.2 mm
Show UNSPSC/ECL@SS
£ 1.55 excl. VAT
/ Each
£ 1.86 incl. VAT
  • Usually arrives within 14 working days