Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-03-17.500D1-WJ30RE SOLID CARBIDE DRILL 7287761
TITEX DC150-03-17.500D1-WJ30RE SOLID CARBIDE DRILL 7287761
Solid carbide drills with coolant-through
References
walter titex:
DC150-03-17.500D1-WJ30RE
rubix:
2593127
manufacturer :
7287761
ean:
4031132401263
Technical specifications
Drilling diameter
17.5
mm
Total length
123
mm
Product details
Technical specifications
Product details : TITEX DC150-03-17.500D1-WJ30RE SOLID CARBIDE DRILL 7287761
Solid carbide drills with coolant-through DC150-03-20.000D1-WJ30RE
Solid carbide drills with coolant-through • Perform • DIN 6537 K • 3xD • DIN 6535 HE,
turned 180°
DIN 6535 HB • point angle 140° • Dc=0.689in
Technical specifications
Attributes
Drilling diameter
17.5
mm
Total length
123
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
222.51
excl. VAT
/
Each
£
267.01
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 860.1-0850-044A1-GM X1BM 7781709
SANDVIK 860.1-0490-019A0-PMP1BM SC DRILLS CORODRILL 8150887
SANDVIK 860.1-1220-056A1-GMX1BM SC DRILLS CORODRILL 7781742
SANDVIK 860.1-0360-011A0-GMX1BM SC DRILLS CORODRILL 7781565
SANDVIK R840-1800-50-A1A 1220 5748009
TITEX DC150-05-12.900A1-WJ30RE SOLID CARBIDE DRILL 6618423
SANDVIK R840-1040-50-A1A 1220 5747784
SANDVIK 860.1-0580-018A1-SDS2BM SC DRILLS CORODRILL 8420860
TITEX DC150-05-07.938A1-WJ30RE SOLID CARBIDE DRILL 6618360
GUHRING 05514 007.000 RATIO DRILL SOLID CARBIDE 7.000MM
TITEX A1163-3.4 DRILLS SOLID CARBID TYPE N 5057563
DORMER R4538.5 DRILL 8.50 MM 5979584
DORMER R45811.2 DRILL 11.20 MM 5980387
GUHRING 05515 009.700 RATIO DRILL SOLID CARBIDE 9.700MM
SANDVIK 460.1-0580-017A1-XM GC34 SOLID CARBIDE DRILL 6241242