References
GISS Cutline:UK-TCT1/8
Rubix:228A3198
Manufacturer :TCT1/8
Product details : GISS CUTLINE TCT1/8 1/8 TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Total length | 65 mm |
|---|---|
| Length of cut | 36 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 10.00 excl. VAT
/ Each
£ 12.00 incl. VAT
- In stock: Next day delivery

