References
Sandvik Coromant:860.1-0800-038A0-GM X1BM
Rubix:317A2352
Manufacturer :7781790
EAN:7323224677463


Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 41.4 mm |
Product details : SANDVIK 860.1-0800-038A0-GMX1BM SC DRILLS CORODRILL 7781790
Solid carbide drill CoroDrill® 860
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 41.4 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h9 |
| Ratio of diameter to length of drill hole | 5.175 |
| Angle of helix | 30 ° |
| Tail | cylindrical shank (din6535-ha), metric 8 |
| Internal cooling | no |
| Direction of cutting | right |
| Machining material | steel, stainless steel, cast iron and hardened materials |
| Cutting material | carbide |
| Tip angle | 140 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 178.00 excl. VAT
/ Each
£ 213.60 incl. VAT
- Usually arrives within 14 working days