References
GISS Cutline:UK-TCT3.5
Rubix:228A3228
Manufacturer :TCT3.5


Technical specifications
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 39 mm |
Product details : GISS CUTLINE TCT3.5 3.5MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Drilling diameter | 3.5 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 39 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Usually arrives within 14 working days