References
Gühring:651 6.700
Rubix:285A5183
Manufacturer :9006510067000
EAN:4031093200387

Product details : GUHRING 00651 006.700 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 6.7 mm |
Show UNSPSC/ECL@SS
£ 13.36 excl. VAT
/ Each
£ 16.03 incl. VAT
- Usually arrives within 14 working days
