References
GISS Cutline:UK-TCT11.0
Rubix:228A3246
Manufacturer :TCT11.0


Technical specifications
| Drilling diameter | 11 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
Product details : GISS CUTLINE TCT11.0 11.00MM TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
| Drilling diameter | 11 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 94 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 17.68 excl. VAT
/ Each
£ 21.22 incl. VAT
- Usually arrives within 14 working days