SANDVIK R840-0740-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5746959
Solid carbide monobloc drill CoroDrill® Delta-C
See technical informationReferences
Sandvik Coromant:R840-0740-50-A1A1220
Rubix:1037886
Manufacturer :5746959




Technical specifications
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 38.3 mm |
Product details : SANDVIK R840-0740-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5746959
Solid carbide monobloc drill CoroDrill® Delta-C
Technical specifications
Attributes
| Drilling diameter | 7.4 mm |
|---|---|
| Total length | 91 mm |
| Length of cut | 38.3 mm |
| Shank type | cylindrical |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, titanium |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 230.85 excl. VAT
/ Each
£ 277.02 incl. VAT
- Usually arrives within 14 working days