References
Sandvik Coromant:860.1-1260-040A0-PM P1BM
Rubix:319A1424
Manufacturer :8151027
EAN:7323226352634


Technical specifications
| Drilling diameter | 12.6 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
Product details : SANDVIK 860.1-1260-040A0-PMP1BM SC DRILLS CORODRILL 8151027
Solid carbide drill CoroDrill® 860-PM
Technical specifications
Attributes
| Drilling diameter | 12.6 mm |
|---|---|
| Total length | 107 mm |
| Length of cut | 60 mm |
| Shank type | cylindrical |
| Din standard | din 6535 ha |
| Coating | pvd tialsin+tisin |
| Tolerance | h8 |
| Ratio of diameter to length of drill hole | 3.166667 |
| Angle of helix | 27.4508 ° |
| Sharpening | symmetrical point (pm chipbreaker) |
| Tail | cylindrical shank (din 6535 ha) |
| Internal cooling | no |
| Direction of cutting | right |
| Cutting material | carbide |
| Tip angle | 147 ° |
| Tail diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 369.00 excl. VAT
/ Each
£ 442.80 incl. VAT
- Usually arrives within 14 working days